Shop All Wireless Thermometers & Humidity Meters
Traceable
Data Logging Thermometer, WiFi
Mfr # 6503
Zoro # G5052951
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method WiFi 802.11 B/G/N
- Temp. Range (F) -58 Degrees to 140 Degrees F
- Temp. Range (C) -50 Degrees to 60 Degrees C
- For Use With TraceableLIVE(R) Subscription
- Features Mobile Push, E-Mail, Text Notifications, Temperature, Connectivity Interruption and Low Battery Alert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 6503
- Zoro # G5052951
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 2 1/2 in |
Cable Length | 9 ft |
Manufacturer Warranty Length | 1 yr |
Description
Data Logging Thermometer, (2) Stainless Steel Penetration Probes, Multi-Point Calibration, -58 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C, Application Freezers, Refrigerators, Alarm Type Max/Min, Resolution 0.1 Degrees F/0.1 Degrees C, Probe Type (2) Penetration, (4) AAA Batteries, Temperature Accuracy +/-0.25 Degrees C, Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0253)
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L100 C4)
- TRACEABLE Barometer, Digital, Gray (6530)
- TRACEABLE Data Logging Barometer, 32deg to 131deg.F (6529)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- TRACEABLE Precision Barometer (4199)
- TRACEABLE Data Logging Thermometer, WiFi (6500)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (314FC)
- Traceable Wireless Thermometers & Humidity Meters