Shop All Wireless Thermometers & Humidity Meters
Traceable
Data Logging Meter, 32 deg. to 122 deg.F
Mfr # 6525
Zoro # G7688110
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method WiFi 802.11 B/G/N
- Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Range (C) 0 Degrees to 50 Degrees
- Relative Humidity Range 0% to 100%
- For Use With TraceableLIVE(R) Subscription
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 6525
- Zoro # G7688110
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 6-1/2" |
Depth | 3/4" |
Width | 3" |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Carbon Dioxide Meter, Calibration Certificate Type NIST, Digital Display Screen Type LCD, Features Connect to your Data Via Smartphone, Tablet or PC Using TraceableLIVE Wireless Capability*, No Software Required, Cloud-Based Interface Sends Email, Text and Push Notifications, Includes Built-In Stand, Hook and Loop Strip, Magnetic Strip, Wall Mount, Maximum Carbon Dioxide Measured 10,000 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F (STC341)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402H)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208P)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR3)
- TRACEABLE Barometer, Digital, Gray (6530)
- TRACEABLE Data Logging Thermometer, WiFi (6500)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6510)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- TRACEABLE Data Logging Thermometer, WiFi (6502)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- Traceable Wireless Thermometers & Humidity Meters