Shop All Digital And Mechanical Timers
Traceable
Channel Timer, CountDown, CountUp, 100hr
Mfr # 5667
Zoro # G308351399
original price:
$49.00
26% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Accuracy 0.01%
- Features Display Previously Programmed Countdown Times
- Height (In.) 1.1 in
- Depth (In.) 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5667
- Zoro # G308351399
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 1.1 in |
Depth (In.) | 3.8 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Battery Size | AAA |
Overall Height | 2 1/2 in |
Digital Display Height | 3 1/2 in |
Overall Width | 2 3/4 in |
Description
(4) Channel Timer, Features Display Previously Programmed Countdown Times, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 4, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Clip, Magnet, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- DURO Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (4.2070413E7)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLX4)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Multi-Colored Timer, 5/8 In. LCD (5012)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Jumbo Timer, 1 In, LCD (5022)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- ZORO SELECT Portable Universal Timer (5ZPZ9)
- Traceable Digital And Mechanical Timers