Shop All Digital And Mechanical Timers
Traceable
Channel Timer, CountDown, CountUp, 100hr
Mfr # 5665
Zoro # G808351400
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Battery Type AAA
- Alarm 1 Minute Continous Beep and Visual
- Display 3/8 in LCD
- Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traceable
- MFR # 5665
- Zoro # G808351400
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Height (In.) | 3 in |
Manufacturers Warranty Length | 1 yr |
Display Height (In.) | 0.38 in |
Depth (In.) | 1 in |
Width (In.) | 3.25 in |
Overall Depth | 1 in |
Overall Height | 3 in |
Digital Display Height | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Overall Width | 3 1/4 in |
Description
(3) Channel Timer, Features Adjustable Volume and Buzzer, Overall Depth 1 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Width 3 1/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 3, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes ABS Chemical Resistant Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS MetalIn Static Shielding Bag, 12x18, PK100 (1001218)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- TRACEABLE LED, Flash, Big Digit, Alarm Timer (5013)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- TRACEABLE Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D (5028)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Turn-off Controller (5057)
- TRACEABLE Countdown Timer Controller (5095)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- Traceable Digital And Mechanical Timers