Shop All Digital And Mechanical Timers
Traceable
3-Channel, Jumbo Timer, Traceable
Mfr # 5008
Zoro # G4025567
original price:
$72.00
24% off
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clip, Magnet, Stand
- Display Width (In.) 1.5 in
- Display Height (In.) 1.75 in
- Manufacturers Warranty Length 1 yr
- Battery Type 1.5V Silver Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 5008
- Zoro # G4025567
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Display Width (In.) | 1.5 in |
Display Height (In.) | 1.75 in |
Manufacturers Warranty Length | 1 yr |
Digit Size (In.) | 0.75 in |
Battery Size | AAA |
Digital Display Height | 1 3/4 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 1/4 in |
Digital Display Width | 1 1/2 in |
Overall Depth | 1/2 in |
Description
Digital Timer, Features Memory Recall, Versatile Triple-Display Timer, Overall Depth 1/2 in, Overall Diameter Not Applicable, Overall Height 3 1/4 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 99 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 3, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Clip, Magnet, Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 3000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-3000-psi)
- GREENLEE Personal Voltage Detector, 5.5 in L (VWS-20)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- PCE INSTRUMENTS Condition Monitoring Vibration Meter, 0.5 to 199.9 m/s² Acceleration (PCE-VT 204)
- TRACEABLE Turn-off Controller (5057)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Digital Timer, 3/4 In. LCD, 4 channels (7074)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TRACEABLE QC Timer, Traceable (5026)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- Traceable Digital And Mechanical Timers