Shop All Digital And Mechanical Timers
Traceable
2 Memory Timer, Traceable
Mfr # 5006
Zoro # G3935951
original price:
$41.44
23% off
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Audible and Visual
- Battery Type 1.5V Silver Oxide
- Includes Clip, Flip-Open Stand, Magnet
- Max. Time Setting 23 hr 59 min 59 sec
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Traceable
- MFR # 5006
- Zoro # G3935951
- UPC # 00098584000936
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 2 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 3/4 in |
Digital Display Height | 3/8 in |
Overall Depth | 7/8 in |
Description
Digital Timer, Features Memory Recall, Overall Depth 7/8 in, Overall Diameter Not Applicable, Overall Height 2 1/8 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Number of Channels 2, Clock Function Included Yes, Calibration Certificate Type Traceable, Includes Clip, Flip-Open Stand, Magnet, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- TRACEABLE QC Timer, Traceable (5026)
- TRACEABLE Nano Timer, Display 3/8 In. LCD (5132)
- TRACEABLE Clip-It Timer (5046)
- TRACEABLE Turn-off Controller (5057)
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- MAVERICK Maverick TM-03 Multi Time Triple Timer with Clock (TM-03)
- Traceable Digital And Mechanical Timers