Shop All Traffic Safety Vests and Apparel
Tr Industrial
Yellow Knitted Safety Vest, Size 4XL, 2Pocket W Zipper
Mfr # TR88030
Zoro # G107713008
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 0.45
- Size 4XL
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR88030
- Zoro # G107713008
- UPC # 886352880305
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Details
Fabric Weight | 0.45 |
Item | Safety Vest |
Material | Polyester |
Description
This TR industrial twotone safety vest is perfect for construction workers, truck drivers, bikers, utility workers where high visibility for extra safety is required This vest in neon yellow features reflective strips on the front and back for ultimate visibility during the day and night Each vest has a righthanded front zipper and 2 pockets The knit construction is suitable for colder environment while meeting safety requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ E-A-R„¢ UltraFit„¢ Earplugs, Corded, 340-4004, 100 Pairs (7000002320)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL, 5-pk (TR88002-5PK)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, L (TR5PBA-L)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXXL (TR88055-3M-XXXL)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- Tr Industrial High Visibility Clothing