Shop All Nail Pullers, Wrecking and Pry Bars
Tr Industrial
Portable 4 Ton Dual Gear Power Puller
Mfr # TR81500
Zoro # G000459683
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR81500
- Zoro # G000459683
- UPC # 886352815000
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Description
The TR Industrial Portable 4-Ton Dual Gear Power Puller is Ideal for off road vehicle recovery, loading heavy loads unto trailers, pulling fences, logs, rocks, and stumps. This portable power puller gives you 4 tons (8,000 lbs) of maximum pulling power and weights less than 10 lbs. It is up to 30% lighter than comparable pullers without skimping on the power. Built to last all steel frame and gears. Premium steel construction keeps the power puller resistant to wear and tear. High quality galvanized finish gives it excellent protection against weather and elements. Dual gear and dual locking pawl system distributes force evenly so you can enjoy easy and consistent pull. We use 1/4 in. aircraft-grade braided steel cable. Our 3/8 in. hooks are drop forged with safety latch. 18 in. high-leverage handle. We also designed a comfort grip that covers more than half of the handle (10.5 in.). You have more space to comfortably apply force and pull the load more easily. Hook to hook distance is 4 ft. 8 in. fully extended and 1 ft. 11 in. fully contracted. The maximum capacity is 4 tons (8,000 lbs) and a safe working load is 2 tons (4,000 lbs).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Spanner 6 and 8 (32777)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3070D)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- QUALTOOL Bit Holder, Mag, Screw Cap, O-ring, (MBHM 1/4)
- BOSCH Cv Joint Inner Puller Complete Set (7509)
- AME Long Sock for Tire Bar (72125)
- POLYVANCE FLEXMOLD MOLDING BARS 3PK (UR2560-3)
- DYNAMIC Tools 12" Pry Bar With Comfort Handle (D056412)
- WARWOOD TOOL 48 Stripping Bar ClawChisel (17230)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- WILDE 3/16" x 12" LINING UP BAR-BULK (LB 632.NP/MP)
- Tr Industrial Pullers and Separators