Shop All Traffic Safety Vests and Apparel
Tr Industrial
Orange Knitted Safety Vest, Size Small, 2Pocket W Zipper
Mfr # TR88033
Zoro # G307712979
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fabric Weight 0.45
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR88033
- Zoro # G307712979
- UPC # 886352880336
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
Item | Safety Vest |
Material | Polyester |
Fabric Weight | 0.45 |
Description
This TR industrial twotone safety vest is perfect for construction workers, truck drivers, bikers, utility workers where high visibility for extra safety is required This vest in neon yellow features reflective strips on the front and back for ultimate visibility during the day and night Each vest has a righthanded front zipper and 2 pockets The knit construction is suitable for colder environment while meeting safety requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Precision Safety Disposable Comfort Mask, 50Dispenser, 50PK (IR1901)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, XXXL, 5-pk (TR88054-5PK)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- TR INDUSTRIAL Yellow Mesh Safety Vest, Size Small, 2Pocket W Zipper (TR88034)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XXXL (TR88004)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, L (TR5PBA-L)
- Tr Industrial Workwear and Protective Clothing