Shop All Traffic Safety Vests and Apparel
Tr Industrial
Orange High Visibility Reflective Class 2 Safety Vest, XXL, 5-pk
Mfr # TR88053-5PK
Zoro # G100017622
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88053-5PK
- Zoro # G100017622
- UPC # 886352904292
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
Ultra comfortable dual-tone knitted safety vest in size XXL. Premium quality yet affordable vest meets ANSI/ISEA 107-2004 Class 2 standard. Highly visible neon orange with front zipper closure. Vest features with ANSI compliant 2-inch reflective bands on front and back. Perfect for construction workers, truck drivers, bikers, utility workers that requires high visibility for extra safety. This TR industrial two-tone safety vest is perfect for construction workers, truck drivers, bikers, utility workers where high visibility for extra safety is required. This vest in neon orange features reflective strips on the front and back for ultimate visibility during the day and night. The knit construction is suitable for colder environment while meeting safety requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 8-1/2M, PR (W10304)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S59EP-58-008)
- SIGNMISSION OSHA, Oxygen Storage No Smoking No Open Flames, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-DS-P-1014-L-1854)
- JACKSON SAFETY Quad 500 Faceshield (14230)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, M, 5-pk (TR5PBA-M-5PK)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, Large, 5-pk (TR5PBA-L-5PK)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXXL (TR88055-3M-XXXL)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- TR INDUSTRIAL Class 2 Safety Vest with Pockets and Zipper Closure, 3M Strips, XXL (TR88055-3M-XXL)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 3XL (61914)
- Tr Industrial Traffic Safety Vests and Apparel