Shop All Cable Ties
Tr Industrial
MultiPurpose UV Cable Ties, 8, Natural, 300PK
Mfr # TR88302N-3PK
Zoro # G707712982
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Gear Tie Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88302N-3PK
- Zoro # G707712982
- UPC # 886352883306
- Country of Origin United States
- Category Cable Ties
Dimensions
Gear Tie Length | 8" |
Details
Item | Cable Ties |
Material | Nylon |
Description
This 300 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 8 in and tensile strength of 40 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC (BP/GMA-7A)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- SCHUMACHER ELECTRIC Solar Battery Charger, 2.4 W (SP-200)
- TR INDUSTRIAL 36 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88307-2PK)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- HOME PLUS CABLE TIES 14.5"" 50# WHT (LH-S-370-15-N)
- Tr Industrial Cable Ties