Shop All Cable Ties
Tr Industrial
MultiPurpose UV Cable Ties, 48, Black, 50PK
Mfr # TR88308
Zoro # G407712992
product price: $52.49
/pk 50, $1.05/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 56
- Width - Cable Tie 8
- Material Nylon
- Gear Tie Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR88308
- Zoro # G407712992
- UPC # 886352883085
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 56 |
Width - Cable Tie | 8 |
Gear Tie Length | 48" |
Details
Item | Cable Ties |
Material | Nylon |
Description
This 50 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 48 in and tensile strength of 175 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604CH)
- LEVITON GFI Receptacle (GFWR2-W)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 36, Natural, 50PK (TR88307N)
- SURTEK Plastic Cable Tie Natural Color 100 Pieces 150 X 36Mm (114204)
- Tr Industrial Cable Ties