Shop All Cable Ties
Tr Industrial
MultiPurpose UV Cable Ties, 4, Natural, 100PK
Mfr # TR88301N
Zoro # G507712953
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.82
- Width - Cable Tie 1.04
- Material Nylon
- Gear Tie Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR88301N
- Zoro # G507712953
- UPC # 886352883115
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2.82 |
Width - Cable Tie | 1.04 |
Gear Tie Length | 4" |
Details
Item | Cable Ties |
Material | Nylon |
Description
This 100 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 4 in and tensile strength of 18 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Compression Adapter, 1.46inWx3.79inL (AYP750)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24A)
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- TR INDUSTRIAL 35 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88507)
- TR INDUSTRIAL 4 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88401)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- Tr Industrial Cable Ties