Shop All Cable Ties
Tr Industrial
MultiPurpose UV Cable Ties, 14, Natural, 200PK
Mfr # TR88304N-2PK
Zoro # G507712991
product price: $24.99
/pk 200, $0.12/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.5
- Width - Cable Tie 5
- Material Nylon
- Gear Tie Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TR88304N-2PK
- Zoro # G507712991
- UPC # 886352883276
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18.5 |
Width - Cable Tie | 5 |
Gear Tie Length | 14" |
Details
Item | Cable Ties |
Material | Nylon |
Description
This 200 piece set of industrial strength 66 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together With a length of 14 in and tensile strength of 40 lbs, they're perfect for your more compact needs and hold their own without loosening up The ideal working temperature is between 4085 degrees Celsius or 40185 degrees Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88304)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- Tr Industrial Cable Ties