Shop All Hard Hats
Tr Industrial
Forestry Safety Helmet and Hearing Protection System, Yellow
Mfr # TR88011-YL
Zoro # G007786836
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size One size
- Color Yellow
- Visor Height 6
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88011-YL
- Zoro # G007786836
- UPC # 886352880183
- Country of Origin Taiwan, Province of China
- Category Hard Hats
Dimensions
Fits Hat Size | One size |
Visor Height | 6 |
Details
Item | Safety Helmet |
Color | Yellow |
Weight | 3 |
Description
This 5 in 1 combination safety helmet provides dynamic protection in all sorts of tough work situations such as when using chainsaws, brush cutters, and trimmers it is ideal for forestry type work The job needs to get done, but you need to be safe This Combination Safety Helmet secures firmly on the head and comes with a convenient dial knob, making it easy to adjust headband circumference 20 245 inches 5262 centimeters All parts are ANSI and CE approved for optimal quality, health, and safety Helmet carries a Z8912003 ANSI rating, the professional standard for premium head protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout (BL03)
- NMC Right-To-Know Center 2 Racks With Binder (RTK82)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System (TR88011)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19950)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (52LC97)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, White (280-EVSV-CH-01W)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Orange (488146)
- MILWAUKEE TOOL Hard Hat (48-73-1207)
- Tr Industrial Head Protection