Shop All Cable Tie Tools
Tr Industrial
Cable Tie Cutters
Mfr # TR89150
Zoro # G511590073
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR89150
- Zoro # G511590073
- UPC # 886352891509
- Country of Origin Taiwan, Province of China
- Category Cable Tie Tools
Description
TR Industrial Cable Tie Cutters is designed to slice through nylon cable ties. Smart blade design cuts cable ties off bundles easily and fast without harming the wires or bundles items they secure. It also effortlessly trims excess cable tie material without leaving behind jagged edges or frayed ends. Ergonomic handles offer a comfortable grip, relieving hand fatigue during repetitive cutting tasks. Safety lock latch keeps the cutters in closed position when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SC-8)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPS-RK-8SP)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- CRESCENT WISS 7-1/2" Cable Tie Tensioning Tool (WT1)
- TITAN Cable Tie Gun (TIT11416)
- SIMPSON STRONG-TIE Simpson Strong-Tie TP35 3.1 x 5 in. - Tie Plate (5608062)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- Tr Industrial Cable Tie Tools