Shop All Electric Winches
Tr Industrial
600 lb. Trailer Winch
Mfr # TW600
Zoro # G600459694
product price: $26.25
/ea
$26.25
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
- Brand Tr Industrial
- MFR # TW600
- Zoro # G600459694
- UPC # 886352815109
- Country of Origin Taiwan, Province of China
- Category Electric Winches
Description
Enjoy premium quality trailer winch for your ATV's, boats and trailers. Built to last all steel frame and gears. Premium steel construction keeps the trailer winch resistant to wear and tear. High quality zinc and black plating gives it excellent protection against weather and elements. 600 lb. capacity and versatile drum design lets you use straps, steel cables or ropes. The trailer winch is compatible with up to 15 ft. x 2 in. straps and 36 ft. x 1/4 in. steel cables. The trailer winch is easy to install. It is ready to mount out of the box. After it is mounted, simply attach the handle and strap or cable, and it's ready to work. Smooth ergonomic rotating handle makes cranking that much easier. Efficient 3.2:1 gear ratio helps you load faster.
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
- SUPERWINCH Socket Assembly (90-25048-01)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (29XP50)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 10' - 1-ply (EN1-901-10-T5)
- KFI KFI 3000lb ATV Series Winch (A3000)
- US CARGO CONTROL 4" Low Profile Portable Winch (Side Mount) (TW413)
- TFX RECOVERY 3500 lbs Electric Winch with Synthetic Rope (WS35B)
- KFI Assault Series WIDE 5000lb Winch (AS-50WX)
- US CARGO CONTROL 4" Standard Portable Winch (Bottom Mount) (TW411)
- WARN Electric Winch, 1-3/5HP, 12VDC (2000DC)
- STRONGARM Electric Winch, 1HP, 115VAC (SA9015AC /CL)
- Tr Industrial Electric Winches