Shop All Measuring Wheels
Tr Industrial
6 in Aluminum Collapsible Measuring Wheel
Mfr # TR88017
Zoro # G200459933
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88017
- Zoro # G200459933
- UPC # 886352880176
- Country of Origin China
- Category Measuring Wheels
Description
Easily and accurately measure up to 9,999 feet in a variety of work environments. Wheels are 6 inches in diameter. Handle length is adjustable from 1 ft 3 in to 3 ft, making it a portable solution for distance measuring. Extremely convenient reset button and carrying bag. Built with care - Ergonomic grip, smooth wheels, and heavy duty quality. This measuring wheel makes it easy to measure distance up to 1,000 feet in a variety of work environments. It is quite portable with 6 inch wheels and a handle that is adjustable from 1’ 3” to 3’. It has a very handy reset button and carrying bag. This unit is built with care; it includes an ergonomic grip on the handle, smooth wheels for rolling about, and heavy duty quality for long-term durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle (2DBR9)
- VEGA Hex T-Handle, 6 in x 5 mm (LTH0506)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- LUFKIN Measuring Wheel Small (PSMW18N)
- BOSCH 165' Distance Measure (GLM 50 C)
- TRUMETER 250 PPR 3905 MACHINE Length Measurement (3905-DD250)
- WESTWARD Measuring Wheel Bag, Poly, 11 to 12 in (21LP38)
- LEICA Battery Compartment, Plastic (837757)
- TRUMETER 3905 DIRECT DRIVE 25 PPR Length Measurement (3905-DD025)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- Tr Industrial Measuring Wheels