Shop All Tool Belts & Pouches
Tr Industrial
50 in 12 Pocket Multi-Function Tool Belt
Mfr # TR88021
Zoro # G300459680
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88021
- Zoro # G300459680
- UPC # 886352880213
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 50 in 12 Pocket Multi-Function Tool Belt |
Tool Storage Type Included | Belt |
Description
Keep your tools and accessories around your waist to keep your hands free when working. This belt contains 12 functional holsters/pockets to hold cordless drills, hammers, measuring tape, screwdrivers, and more. The belt is built with durable materials and the strap is just under 2 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated (203-7-EINS)
- TOOLPRO 8 Pocket Left Handed Drywall Pouch (TP04852)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- GREENLEE Black Leather 5 Pockets, 0258-13 (0258-13)
- PROPAC POUCH W/CERT LOGO (B6107-CERT)
- TEKTON Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets (ORG27309)
- Tr Industrial Tool Belts & Pouches