Shop All Cable Ties
Tr Industrial
36 in Multi-Purpose UV Cable Ties in Black, 100-pk
Mfr # TR88307-2PK
Zoro # G800017465
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tr Industrial
- MFR # TR88307-2PK
- Zoro # G800017465
- UPC # 886352904018
- Country of Origin China
- Category Cable Ties
Description
Made with UV resistant industrial strength 6/6 Nylon. Two 50 packs, each has 50 36 inch pieces. 180 lbs tensile strength. Working temperature: 40-85 degrees C or 40-185 degrees F. Strong cable ties usable in many applications. This set of industrial strength 6/6 nylon cable ties can help organize your cables and other miscellaneous items that need to be tied together. With a length of 36 inches and tensile strength of 180 lbs, they hold tough in heavy-duty applications without loosening up. The ideal working temperature is between 40-85 degrees Celsius or 40-185 degrees Fahrenheit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- VICTRON ENERGY MPPT WireBox-S 75-10/15 (SCC950100000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88303)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 8, Natural, 100PK (TR88302N)
- TR INDUSTRIAL 35 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88507)
- TR INDUSTRIAL 4 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88301)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- Tr Industrial Cable Ties