Shop All Electric Winches
Tr Industrial
1600 lb. Trailer Winch with Brake Pre-Installed 20 ft. Strap and Hook
Mfr # TW1600B
Zoro # G600459519
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TW1600B
- Zoro # G600459519
- UPC # 886352815123
- Country of Origin Taiwan, Province of China
- Category Electric Winches
Description
Enjoy premium quality trailer winch for your ATV's, boats and trailers. Built to last all steel frame and gears. Premium steel construction keeps the trailer winch resistant to wear and tear. Automatic Brake mechanism locks the winch whenever you stop winding or unwinding, making it safer and easier to operate especially with heavy loads. High quality zinc and black plating gives it excellent protection against weather and elements. 1600 lb. capacity and versatile drum design lets you use straps, steel cables or ropes. The trainer winch comes with a heavy duty 20 ft. strap with hook. It is compatible with up to 20 ft. x 2 in. straps and 65 ft. x 1/5 in. steel cables. The trailer winch is easy to install. It is ready to mount out of the box. After it is mounted, simply attach the handle and strap or cable, and it's ready to work. Smooth ergonomic rotating handle makes cranking that much easier. Efficient 4:1 gear ratio helps you load faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- US CARGO CONTROL Wire Rope Thimbles - Heavy Duty Galvanized - 7/16" (10 Pack) (HDTGV716-10PK)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- GLOBAL EQUIPMENT Global Industrial„¢ Mobile Heavy Duty Scissor Lift Table, 40" x 20" Platform, 2200 Lb. Cap. (SCGL1002)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- SUPERWINCH Terra 4500 (1145260)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- THERN Electric Winch, 1HP, 115VAC (4WP2D8-P4)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- DUTTON-LAINSON Electric Winch (25046)
- TFX RECOVERY 3500 lbs Electric Winch with Steel Cable (W35B)
- Tr Industrial Electric Winches