Shop All Demolition Hammers
Tr Industrial
15 Amp 42 lbs. Demolition Jack Hammer with Anti-Vibration Design
Mfr # IS-500
Zoro # G600459939
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # IS-500
- Zoro # G600459939
- UPC # 886352895057
- Country of Origin China
- Category Demolition Hammers
Description
The TR Industrial IS-500 15 Amp 42-Pound Demolition Hammer combines high performance with anti-vibration design to help you handle the most demanding demolition jobs. Features best in class powerful performance: 15 Amp motor with 36 ft. lbs. of impact energy and 1,400 blows per minute. Proprietary hammer design delivers consistent, satisfying hammering action. Compatible with TR-Hex chisels or 1-1/8 in. hex chisels from major brands. A point chisel and a flat chisel is included. The Anti-vibration technology greatly reduces vibration and gives you maximum balance and control. A heavy duty rolling storage case, built tough for job sites, is included. Other features include rubberized handle, and extra long 16 in. cord with double insulated plug. Certified by TUV Rheinland to meet UL and CSA safety standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- IGAGING Pair 6" & 4" High Precision Double Squares - 204449 (204449)
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (81897D2B92820)
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- BON TOOL Bon 34-127 Hammer Tacker, Pro Quality (34-127)
- BN PRODUCTS Commercial Electric Demolition Hammer (BNH-1770)
- MILWAUKEE TOOL 1-3/4" SDS Max Demolition Hammer (5446-21)
- Tr Industrial Demolition Hammers