Shop All Electric Winches
Tr Industrial
1200 lb. Trailer Winch with Pre-Installed 20 ft. Strap and Hook
Mfr # TW1200B
Zoro # G900459691
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tr Industrial
- MFR # TW1200B
- Zoro # G900459691
- UPC # 886352815116
- Country of Origin Taiwan, Province of China
- Category Electric Winches
Description
Enjoy premium quality trailer winch for your ATV's, boats and trailers. Built to last all steel frame and gears. Premium steel construction keeps the trailer winch resistant to wear and tear. High quality zinc and black plating gives it excellent protection against weather and elements. 1200 lb. capacity and versatile drum design lets you use straps, steel cables or ropes. The trainer winch comes with a heavy duty 20 ft. strap with hook. It is compatible with up to 20 ft. x 2 in. straps and 65 ft. x 1/5 in. steel cables. The trailer winch is easy to install. It is ready to mount out of the box. After it is mounted, simply attach the handle and strap or cable, and it's ready to work. Smooth ergonomic rotating handle makes cranking that much easier. Efficient 4:1 gear ratio helps you load faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- DAYTON Single Pedestal Attachment, Cap 250 Lb (30E997)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- WARN INDUSTRIES Warn 1000AC 1000 Lb Cap 120V AC Powered Utility Winch 80010 (80010)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- KFI KFI 4500lb DR (Narrow) UTV Series (U45-R2)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- SUPERWINCH Tiger Shark 9500 Winch (1595200)
- US CARGO CONTROL 4" Low Profile Sliding Winch (Bottom Mount) (TW421)
- WARN 4/5 HP, 115 VAC Electric Winch (80010)
- US CARGO CONTROL 4" Low Profile Portable Winch (Side Mount) (TW413)
- Tr Industrial Electric Winches