Shop All Air Circulators
Tpi
Workstation Fan, Wall-Mount, 18 Blade Diameter, 1/8 Hp
Mfr # U18TE
Zoro # G308654247
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel / Aluminum
- Color Gray
- Height 23-3/4 in
- Width 23-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # U18TE
- Zoro # G308654247
- UPC # 686334797283
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 23-3/4 in |
Width | 23-3/4 in |
Details
Item | Workstation Fan |
Voltage | 120 |
Material | Steel / Aluminum |
Color | Gray |
Assembled | Yes |
Description
TPI Wall-Mount Workstation Fans feature a 3-speed industrial fan head that rotates 360 degrees to deliver air in any direction. Totally enclosed, sleeve bearing, permanently lubricated motor. Also includes: pull chain switch, 10'L, 3-conductor cord, and three aluminum blades. Meets OSHA standards and is UL-listed. Compact fans mount quickly with one lag screw or bolt to workbenches, walls, beams, steel shelving, machines, ceilings or any surface. Mounting brackets to wall, ceiling, or pole are not included and must be purchased separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 24 In (4YC55)
- NVENT HOFFMAN Axial Fan, Square, 24V DC, 100 cfm, 4 5/8 in W. (A4AXFN24)
- DAYTON Belt (VE1YNW7BG)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- TPI Workstation Fans, Wall-Mount, 12 Blade Diameter, 1/12 Hp (07986002)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- TPI 1-Phase, 120V 12 Industrial Floor Fan 1/12 HP (F12TE)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- J & D MFG J&D Manufacturing 20" Totally Enclosed Direct Drive Drum Blower Fan, 4,760 CFM, 1 HP, Phase 1 (VI2012B1)
- Tpi Air Circulators