Shop All Electric Ceiling Heaters
Tpi
Radiant Ceiling Panel 48L x 24W 750W 120/240V
Mfr # CP127
Zoro # G008826869
original price:
$644.99
10% off
new price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240/120
- Width 24 in
- Height 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # CP127
- Zoro # G008826869
- UPC # 686334458757
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Width | 24 in |
Height | 48 in |
Details
Item | Radiant Ceiling Panel |
Heater Voltage | 240/120 |
Material | Steel |
Description
TPI Radiant Ceiling Panel CP127 48L x 24W 750W 120/240V
Features: Amps: 6.3Approval: cETLusBTU: 2560Color: White Powder CoatDepth Inches: 1KiloWatts: 0.75Length Inches: 48Voltage: 240 / 120Watts: 750Width Inches: 24
Features: Amps: 6.3Approval: cETLusBTU: 2560Color: White Powder CoatDepth Inches: 1KiloWatts: 0.75Length Inches: 48Voltage: 240 / 120Watts: 750Width Inches: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Hard Maple (01992210HM1)
- LASKO Humidifier Motor Assembly (04A172134)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (25251.8 6PK)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- TPI Radiant Ceiling Panel 24L x 24W 250W 120/240V (CP122)
- TPI Radiant Ceiling Panel 24L x 24W 375W 277V (CP703)
- TPI Radiant Ceiling Panel 24L x 24W 375W 120/240V (CP123)
- TPI Radiant Ceiling Panel 48L x 24W 750W 277V (CP707)
- QMARK Ceiling Mounted Heater (EFF4008)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- Tpi Heaters & Furnaces