Shop All Electric Ceiling Heaters
Tpi
Radiant Ceiling Panel 48L x 24W 500W 277V
Mfr # CP705
Zoro # G208826867
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277
- Width 24 in
- Height 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # CP705
- Zoro # G208826867
- UPC # 686334458733
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Width | 24 in |
Height | 48 in |
Details
Item | Radiant Ceiling Panel |
Heater Voltage | 277 |
Material | Steel |
Description
TPI Radiant Ceiling Panel CP705 48L x 24W 500W 277V
Features: Amps: 1.8Approval: cETLusBTU: 1707Color: White Powder CoatDepth Inches: 1KiloWatts: 0.5Length Inches: 48Voltage: 277Watts: 500Width Inches: 24
Features: Amps: 1.8Approval: cETLusBTU: 1707Color: White Powder CoatDepth Inches: 1KiloWatts: 0.5Length Inches: 48Voltage: 277Watts: 500Width Inches: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- COFAIR PRODUCTS 4x100'TiteSealFlashing (TS4100)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- TPI Radiant Ceiling Panel 24L x 24W 375W 277V (CP703)
- TPI Radiant Ceiling Panel 24L x 24W 250W 120/240V (CP122)
- TPI Radiant Ceiling Panel 48L x 24W 750W 277V (CP707)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- TPI Radiant Ceiling Panel 24L x 24W 375W 120/240V (CP123)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- QMARK Ceiling Mounted Heater (EFF4004)
- Tpi Heaters & Furnaces