Shop All Electric Ceiling Heaters
Tpi
Radiant Ceiling Panel 24L x 24W 375W 120/240V
Mfr # CP123
Zoro # G408826872
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240/120
- Width 24 in
- Height 24 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # CP123
- Zoro # G408826872
- UPC # 686334458818
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Width | 24 in |
Height | 24 in |
Details
Item | Radiant Ceiling Panel |
Heater Voltage | 240/120 |
Material | Steel |
Description
TPI Radiant Ceiling Panel CP123 24L x 24W 375W 120/240V
Features: Amps: 3.1Approval: UL, CSABTU: 1280Color: White Powder CoatDepth Inches: 1KiloWatts: 0.375Length Inches: 24Voltage: 240 / 120Watts: 375Width Inches: 24
Features: Amps: 3.1Approval: UL, CSABTU: 1280Color: White Powder CoatDepth Inches: 1KiloWatts: 0.375Length Inches: 24Voltage: 240 / 120Watts: 375Width Inches: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV (V4043A1010)
- JB INDUSTRIES Handle, Plastic Isolation Valve w/screw (PR-209)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x2" (102-680-019)
- TPI Radiant Ceiling Panel 24L x 24W 375W 277V (CP703)
- TPI Radiant Ceiling Panel 48L x 24W 750W 277V (CP707)
- TPI Radiant Ceiling Panel 24L x 24W 250W 120/240V (CP122)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- MAXX AIR 26 In. Dual Quartz Electric Indoor Ceiling Mount Heater (H1500)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- Tpi Heaters & Furnaces