Shop All Electric Infrared Heaters
Tpi
Quartz Infrared Spot Heater, 1500W/120V With Cord
Mfr # OCH46120VCE
Zoro # G908623551
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Length 44-13/32 in
- Height 6-1/2 in
- Material Stainless Steel
- Width 5-13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # OCH46120VCE
- Zoro # G908623551
- UPC # 686334485975
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 44-13/32 in |
Height | 6-1/2 in |
Width | 5-13/32 in |
Details
Item | Quartz Infrared Space Heater |
Heater Voltage | 120 |
Material | Stainless Steel |
Description
Electric Infrared Heater, Indoor/Outdoor: Indoor/Outdoor, Mounting Type: Ceiling, Watts: 1500, BtuH Output: 5120, Voltage: 120, Amps @ 1 Phase: 12.50, Beam Pattern: 60 Degrees, Number of Lamps: 1, Height: 6-1/2, Width: 5-3/8, Length: 41, Housing Material: Steel, Phase: 1, Finish: Brown Powder Coated, NEMA Plug: HSW NEMA, Cord Length: 6 ft., Cord Type: 3 Wire Grounded, Standards: ETL, Includes: 2 4' Long Chains, 4 S Hooks, Heat Pattern Coverage @ Floor 10 Ft.: 14 x 12, Heat Pattern Coverage @ Floor 12 Ft.: 16 x 14, Heat Pattern Coverage @ Floor 8 Ft.: 12 x 10, Watts Delivered/Sq.-Ft. 10: 12, Watts Delivered/Sq.-Ft. 12: 9, Watts Delivered/Sq.-Ft. 8: 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- DURAFLOW FILTRATION Filters for GE WB02X6731, WB2X6731, G-8541, RHF0304 -3-1/2 X 14-1/2 X 3/8 (A60013- 2 Pack)
- TRANE Swt01635 Thermal Limit Switch (SWT01635)
- YELLOW JACKET 4-V TITAN R32/454B/410A PSI @F MANIFOLD (49974)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Brown (OCH46120VE)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 240V 3000W Brown (OCH57240VE)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Stainless Steel (OCH46120VSSE)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P95-FSS-3)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 480 V (P43-FSS-3)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 3000-Watt, 240-Volt (DR-218-3000W)
- Tpi Electric Infrared Heaters