Shop All Portable Electric Heaters
Tpi
Portable Electric Jobsite & Garage Heater, 1500W/1300W, 120V AC
Mfr # 188-TASA
Zoro # G8501376
product price: $101.12
/ea
Free Shipping & Returns
$101.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 5120
- Watts 1500W/1300W
- Heater Voltage 120VAC
- Heating Method Fan Forced, Radiant
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # 188-TASA
- Zoro # G8501376
- UPC # 686334800419
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 10" |
Depth | 9-1/2" |
Height | 16" |
Cord Length | 6 ft. |
Manufacturers Warranty Length | 1 yr |
Overall Dimensions - L x W x D | 16 in x 10 in x 9-1/2 in |
Overall Length | 16 in |
Overall Depth | 9 1/2 in |
Overall Width | 10 in |
Overall Height | 16 in |
Overall Dimensions - H x W x D | 16 in x 10 in x 9-1/2 in |
Description
Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 16 in, Overall Length 16 in, Overall Depth 9 1/2 in, Overall Width 10 in, Voltage 120V AC, 1 Phase, Wattage Output 1.3kW/1.5kW, Air Temp. Rise 67 Degrees F, Housing Finish Powder Coated, Housing Color Gray, White, Housing Material Steel, Heating Method Fan Forced, Radiant, Heating Capacity 5120 BtuH, Beam Pattern 180 Degrees , Amperage 12.5A, Air Flow 70 cfm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- BESTAIR 25 in. W X 20 in. H X 6 in. D 11 MERV Air Filter (A201-SGM-BOX11R)
- RHEEM 70-20602-01 Blower Wheel (70-20602-0)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- TPI Portable Electric Heater, 4000/3000W 208/240V 1 PH (ICH240C)
- TPI TPI 474 Series H474TMC Dual-Heat Portable Heater, 13,106 Btu, 240 V (H474TMC)
- TPI Fan-Forced Portable Heater - 19107 BTUs (HF686TC)
- TPI Portable Electric Heater, 45KW/480V, 3 PH (FES-4548-3)
- TPI Fan Forced Portable Heater, 3600/4800W, 208/240V, 1 PH (HF685TC)
- PERFECT AIRE Electric Tower Heater (1PHQ22)
- Tpi Heaters & Furnaces