Shop All Portable Electric Heaters
This Product is Discontinued
Tpi
Portable Electric Jobsite & Garage Heater, 1500/950, 120V AC, 1 Phase (Discontinued)
Mfr # 178-TMC
Zoro # G8501367
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 5120
- Watts 1500/950
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # 178-TMC
- Zoro # G8501367
- UPC # 686334445931
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 11-1/4" |
Depth | 7" |
Height | 10" |
Cord Length | 6 ft. |
Manufacturers Warranty Length | 1 yr |
Overall Dimensions - L x W x D | 10 in x 11-1/4 in x 7 in |
Overall Height | 10 in |
Overall Depth | 7 in |
Overall Width | 11 1/4 in |
Overall Length | 10 in |
Overall Dimensions - H x W x D | 10 in x 11-1/4 in x 7 in |
Description
Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 10 in, Overall Length 10 in, Overall Depth 7 in, Overall Width 11 1/4 in, Voltage 120V AC, 1 Phase, Wattage Output 0.95kW/1.5kW, Air Temp. Rise 69 Degrees F, Housing Finish Powder Coated, Housing Color Black, Yellow, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 5120 BtuH, Beam Pattern 180 Degrees , Amperage 12.5A, Air Flow 68 cfm, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.