Shop All Portable Electric Heaters
Tpi
Portable Electric Heater, 45KW/480V, 3 PH
Mfr # FES-4548-3
Zoro # G908826044
product price: $5,564.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$5,564.99
Free 30-Day Returns
Key Features
- Heater Voltage 480
- Width 28 in
- Depth 41 in
- Height 35 in
- Heater Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # FES-4548-3
- Zoro # G908826044
- UPC # 686334872225
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 28 in |
Depth | 41 in |
Height | 35 in |
Details
Electric Heater Item | Salamander Heater |
Heater Voltage | 480 |
Heater Color | Yellow |
Includes | Front Locking Casters |
Description
Forced air fan distributes and circulates heat through a roomFinned tubular steel heating element helps draw air flow and discharge heatWheeled, cylindrical salamander type steel enclosure helps provide ruggedness and portability suitable for construction sites, and has intake and output screens for safetyIncludes a thermostat for adjustable temperature control from 40 to 100 degrees FThree-phase, 480V wiring is compatible with some commercial shop circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITRON Gas Pressure Regulator (B42R)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- TPI Fan Forced Portable Heater, 3600/4800W, 208/240V, 1 PH (HF685TC)
- TPI Portable Electric Heater, 4000/3000W 208/240V 1 PH (ICH240C)
- TPI Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (483 TM)
- TPI Fan-Forced Portable Heater - 19107 BTUs (HF686TC)
- TPI Fan Forced Portable Heater, 3000/4000W, 208/240V, 1 PH (HF684TC)
- TPI TPI 474 Series H474TMC Dual-Heat Portable Heater, 13,106 Btu, 240 V (H474TMC)
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- Tpi Portable Electric Heaters