Shop All Electric Heater Parts
Tpi
Motor, 480V, 5100
Mfr # 58607001
Zoro # G8965196
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4TDH7
- Fits Brand DAYTON
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # 58607001
- Zoro # G8965196
- Country of Origin Mexico
- Category Electric Heater Parts
Details
For Use With Mfr. Model Number | 4TDH7 |
Item | MOTOR |
Fits Brand | DAYTON |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 4TDH7, Fits Brand Dayton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- L.B. WHITE Air Proving Switch (500-26485)
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- TPI Tip Over Switch, (PCH) (3121200)
- TPI High Limit, 10KW, HLA (51510005)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- TPI Fan Blade, 60KW, 5100 (58577001)
- TPI Fan Blade, 480V, 20-30KW, WD (58992001)
- DAYTON Contactor (HCC-3XU06YL)
- Tpi Electric Heater Parts