Shop All Electric Heater Parts
Tpi
Motor, 480V, 5100
Mfr # 29590003
Zoro # G8965074
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 4TDH9, 4TDJ2
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # 29590003
- Zoro # G8965074
- Country of Origin Mexico
- Category Electric Heater Parts
Details
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 4TDH9, 4TDJ2 |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 4TDH9, 4TDJ2, Fits Brand Dayton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (60N508)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K340)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP 55k BTU (5508231)
- ROBERTSHAW Ignitor, 24VAC (41-224)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- TPI Fan Blade, 480V, 20-30KW, WD (58992001)
- TPI Fan Blade, 60KW, 5100 (58577001)
- TPI Manual Reset Limit, 80-100KW, 5100 (58604002)
- TPI Tip Over Switch, (PCH) (3121200)
- HOMESTEAD 1000W Electric Bucket Heater (HO2588015)
- Tpi Electric Heater Parts