Shop All Electric Heater Parts
Tpi
Motor, 480V, 3.3-15KW, WD
Mfr # 56825003
Zoro # G8965546
original price:
$672.99
9% off
new price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CJF7, 2CJF8, 2CJF9, 2CJG1, 2CJG2
- Fits Brand DAYTON
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # 56825003
- Zoro # G8965546
- Country of Origin China
- Category Electric Heater Parts
Details
Item | MOTOR |
For Use With Mfr. Model Number | 2CJF7, 2CJF8, 2CJF9, 2CJG1, 2CJG2 |
Fits Brand | DAYTON |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 2CJF7, 2CJF8, 2CJF9, 2CJG1, 2CJG2, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- HOSHIZAKI Impeller (428548-01)
- BROAN Element (99270744)
- HONEYWELL Honeywell Flame Amplifier R7847A1082 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7847A1082)
- TPI Tip Over Switch, (PCH) (3121200)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- TPI High Limit, 10KW, HLA (51510005)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- TPI Power Terminal Block, 60-100KW, 5100 (61412001)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- MAREY 220V 2.0 GPM Power Pak Plus Electric Tankless Water Heater (PP220)
- Tpi Electric Heater Parts