Shop All Electric Heater Parts
Tpi
Motor, 480V, 20-30KW, WD
Mfr # 51842008
Zoro # G8965521
original price:
$676.99
42% off
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 2CJG3, 2CJG4, 2CJG5
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # 51842008
- Zoro # G8965521
- Country of Origin Mexico
- Category Electric Heater Parts
Details
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 2CJG3, 2CJG4, 2CJG5 |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 2CJG3, 2CJG4, 2CJG5, Fits Brand Dayton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lower Hanger (HV2114200G)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- AMERIMAX HOME PRODUCTS Amerimax 6912435 Trim Coil, 50 ft L, Aluminum, Black (6912435)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- TPI Fan Blade, 480V, 20-30KW, WD (58992001)
- TPI Motor, 480V, 3.3-15KW, WD (56825003)
- TPI Tip Over Switch, (PCH) (3121200)
- TPI Fan Blade, 60KW, 5100 (58577001)
- TPI High Limit, 10KW, HLA (51510005)
- DAYTON Heat Recovery Thermostat, SPST (2YU90)
- Tpi Electric Heater Parts