Shop All Electric Heater Parts
Tpi
Motor, 3-10KW, 480V, HLA
Mfr # 62034002
Zoro # G8965607
original price:
$1,861.99
47% off
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CJE1, 2CJE2, 2CJE3, 2CJE4
- Fits Brand DAYTON
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # 62034002
- Zoro # G8965607
- Country of Origin Mexico
- Category Electric Heater Parts
Details
For Use With Mfr. Model Number | 2CJE1, 2CJE2, 2CJE3, 2CJE4 |
Item | MOTOR |
Fits Brand | DAYTON |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 2CJE1, 2CJE2, 2CJE3, 2CJE4, Fits Brand Dayton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R600S-1" 1" Gas Pressure (R600S-1")
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- PURASHIELD Virus Filter REPL Kit, MERV 17, For 61DJ83 (SMART-1000-KIT-VIRUS)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- TPI Manual Reset Limit, 80-100KW, 5100 (58604002)
- TPI Tip Over Switch, (PCH) (3121200)
- TPI Power Terminal Block, 60-100KW, 5100 (61412001)
- DAYTON Knob, Thermostat (PH902S-014)
- Tpi Electric Heater Parts