Shop All Electric Heater Parts
Tpi
Motor, 15-25KW, 480V, HLA
Mfr # 62034004
Zoro # G8965616
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2CJE5, 2CJE6, 2CJE7
- Fits Brand DAYTON
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi
- MFR # 62034004
- Zoro # G8965616
- Country of Origin Mexico
- Category Electric Heater Parts
Details
For Use With Mfr. Model Number | 2CJE5, 2CJE6, 2CJE7 |
Fits Brand | DAYTON |
Item | MOTOR |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 21EX19, Fits Brand Dayton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- WHITE-RODGERS All Spark Universal Intermittent Pilot/Direct Spark 24V Ignition Module. (50D50U-843)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (802)
- TPI Manual Reset Limit, 60KW, 5100 (58604001)
- TPI Tip Over Switch, (PCH) (3121200)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- TPI Fan Blade, 480V, 20-30KW, WD (58992001)
- TPI High Limit, 10KW, HLA (51510005)
- TPI Fan Blade, 60KW, 5100 (58577001)
- DAYTON Contactor (HCC-4XU04YL)
- Tpi Electric Heater Parts