Shop All Line Voltage Thermostats
Tpi
Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug
Mfr # KT121
Zoro # G808661400
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Voltage 250 / 125
- Width 2-1/8 in
- Height 5-1/2 in
- Depth 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi
- MFR # KT121
- Zoro # G808661400
- UPC # 686334534109
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 2-1/8 in |
Height | 5-1/2 in |
Depth | 2-5/8 in |
Details
Material | Steel |
Voltage | 250 / 125 |
Description
Steel Steel Construction. 13 Amps. 125-250 Volts. 1H Stage. 10 - 100°F Temperature Range. UL, CSA Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq (3HHL7)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- NU-CALGON Condenser Cleaner, Liquid, 2.5 gal, Blue (4291-05)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112100-000)
- COLUMBUS ELECTRIC Hazardous Location Line Volt Mechanical Tstat, Open/Close on Rise (HLT-2-G)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- RESIDEO Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt (TS812A1007)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- Tpi Line Voltage Thermostats