Shop All Air Circulators
Tpi Industrial
Yoke Mounted Workstation Fan 24" 120VAC
Mfr # U24-TE
Zoro # G5806895
product price: $218.24
/ea
Free Shipping & Returns
$218.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # U24-TE
- Zoro # G5806895
- UPC # 686334854078
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Yoke Mounted Workstation Fan |
Voltage | 120VAC |
Application | Air Circulator |
Description
Yoke Mounted Workstation Fan,24 In.,120V,G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Premium HVAC Tool Kit, 6 pcs. (MWT-HVACKIT02)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In (9535-08)
- A.O. SMITH Control Board (100109944)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- GLOBAL INDUSTRIAL Air Mover, 2 Speed, 1/2 HP, 2200 CFM (641763)
- Tpi Industrial Air Circulators