Shop All Air Circulators
Tpi Industrial
Workstation Fan 12" Non-Oscillating, 120VAC, 1,120/1,420/1,650 cfm
Mfr # U-12-TE
Zoro # G8526539
Free Shipping & Returns
$157.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Oscillation Non-Oscillating
- Air Flow 1,120/1,420/1,650 cfm
- Voltage 120VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi Industrial
- MFR # U-12-TE
- Zoro # G8526539
- UPC # 686334798600
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 12" |
Height | 15 1/4 in |
Blade Dia. | 12" |
Width | 14 1/2 in |
Shaft Dia. | 5/16 in |
Cord Length | 10 ft |
Length | 6" |
Fan Cord Length | 10 ft |
Depth | 9 1/2 in |
Max. Mounting Height | 5 to 20 ft |
Description
Workstation Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/12 hp, Fan Mounting Location Any Surface, Ceiling, Machines, Wall, Work Bench, Drive Type Direct Drive, Height 15 1/4 in, Width 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- HEIL QUAKER /ICP 1011850 Transition 90+ Sk (1011850)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- TPI INDUSTRIAL Air Circulator 30" 240VAC (ACH 30-EX3)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (7DJ35)
- Tpi Industrial Air Circulators