Shop All Appliance Parts
Tpi Industrial
TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V
Mfr # CP122
Zoro # G502593892
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi Industrial
- MFR # CP122
- Zoro # G502593892
- UPC # 686334458788
- Country of Origin United States
- Category Appliance Parts
Description
RADIANT CEILING PANELS 2 X 2 PANEL 250 WATT HEATER 120/240V HIGH TEMPERATURE RADIANT CEILING PANELS HEAT OBJECTS, NOT AIR RADIANT CEILING PANELS WERE DESIGNED TO EASILY DROP INTO ANY T-BAR SUSPENDED CEILING SYSTEM OR CAN BE SURFACE MOUNTED WITH OPTIONAL FRAMES (NOT INCLUDED). THESE CEILING PANELS HAVE AN ELECTRIC RESISTANCE ELEMENT THAT IS IMBEDDED BETWEEN TWO LAYERS OF INSULATION. THE HIGH-DENSITY THERMAL INSULATION ABOVE ELEMENT MINIMIZES HEAT LOSS. HEATERS ARE MADE WITH TEXTURED WHITE POWDER COAT FINISH. HEAT PANELS INCLUDE 36L PRE-WIRED FLEXIBLE CABLE. DROPS INTO ANY 2 X 2 T-BAR SUSPENDED CEILING SYSTEM. PROVIDES COVERAGE UP TO 12'H IN A 8' X 8' AREA. DUAL VOLTAGE 120/240 HEATER IS FIELD CONVERTIBLE. CETLUS LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY American Granby PS2040M4 Pressure Switch - 20-40 PSI (PS2040M4)
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- CRESTWARE Cutting Board, 24 in.L, Brown, Polyethylene (PCB1824BR)
- HEATCRAFT Solenoid Valve, #29318018 (29318018)
- TPI INDUSTRIAL TPI Radiant Ceiling Panel CP703 24"L x 24"W 375W 277V (CP703)
- TPI INDUSTRIAL TPI Radiant Ceiling Panel CP705 48"L x 24"W 500W 277V (CP705)
- TPI INDUSTRIAL TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V (CP807)
- TPI INDUSTRIAL TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V (CP123)
- TPI INDUSTRIAL TPI Surface Mount Frame For Radiant Ceiling Panel SF400 - 2'X4' (SF400)
- ASTRO BLENDER Spindle Shaft Mixing W/ Collar (A2015G-ASSY)
- ALLIANCE LAUNDRY SYSTEMS Filter Fan-45 Ppi 120Mm 5 Pack (F200318900P)
- Tpi Industrial Appliance Parts