Shop All Ceiling Fan Blades
Tpi Industrial
TPI 18" Industrial Workstation Wall Mount Fan, 2,500 CFM, 1/8 HP
Mfr # U18TE
Zoro # G602608199
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # U18TE
- Zoro # G602608199
- UPC # 686334797283
- Country of Origin China
- Category Ceiling Fan Blades
Description
TPI WORKSTATION FAN - 18" BLADE DIAMETER - 1/8 HP - WALL-MOUNT COMPACT FANS MOUNT QUICKLY WITH ONE LAG SCREW OR BOLT TO WORKBENCHES, WALLS, BEAMS, STEEL SHELVING, MACHINES, CEILINGS OR ANY SURFACE. TPI WALL-MOUNT WORKSTATION FANS FEATURE A 3-SPEED INDUSTRIAL FAN HEAD THAT ROTATES 360 DEGREES TO DELIVER AIR IN ANY DIRECTION. TOTALLY ENCLOSED, SLEEVE BEARING, PERMANENTLY LUBRICATED MOTOR. ALSO INCLUDES: PUSH BUTTON SWITCH, 10'L, 3-CONDUCTOR CORD, AND THREE ALUMINUM BLADES. MEETS OSHA STANDARDS AND IS UL-LISTED. MOUNTING BRACKETS TO WALL, CEILING, OR POLE ARE NOT INCLUDED AND MUST BE PURCHASED SEPARATELY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (1TDP7)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- ALL-FILTERS 12 x 12 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (12121.POLY 6PK)
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON 72" Ceiling Fan Blade Kit, Variable Speed (36WC83)
- DAYTON Ceiling Fan Blade Kit, 9pcs, 88In Dia (36WC92)
- Tpi Industrial Fan Blades and Propellers