Shop All Enclosure Fans
Tpi Industrial
TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM
Mfr # ACMOT
Zoro # G902674412
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # ACMOT
- Zoro # G902674412
- UPC # 686334796330
- Country of Origin United States
- Category Enclosure Fans
Description
TPI REPLACEMENT MOTORS 1/4 HP MOTOR FOR FIXED 24" & 30" INDUSTRIAL FANS THESE TPI REPLACEMENT MOTORS HELP REPLACE OR UPGRADE OLD, WORN OUT AND BROKEN MOTORS. TPI MOTORS FEATURE 2-SPEED OPERATION WITH PULL CHAIN CONTROL. SINGLE-PHASE BALL BEARING MOTORS ARE TOTALLY ENCLOSED AND PERMANENTLY LUBRICATED FOR LONG LIFE AND LOW MAINTENANCE. PERMANENT SPLIT CAPACITOR (PSC-TYPE) MOTOR HAS A 1/2" DIAMETER X 3.13" LENGTH SHAFT. INCLUDES 12'L SJT TYPE, 3-CONDUCTOR POWER CORD. 120V. UL LISTED ,CETL LISTED. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER D Alkaline Batteries 4 pk Carded, 4PK (E95BP-4)
- MOUNT-IT Articulating TV Wall Mount 13-42" TVs (MI-4151)
- PC ENCLOSURES 55 Stainless Steel LCD Guardian- Fits up to 55" TV Screen (55 Stainless LCD Guardian)
- TRIPP LITE USB 3.0 Hub, SuperSpeed, 4-Port, Portable (U360-004-MINI)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- DEEPCOOL Premium Liquid CPU Cooler, Black (R-LS720-BKAMNT-G-1)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- Tpi Industrial Enclosure Fans