Shop All Air Circulators
Tpi Industrial
Fan Head 30" Non-Oscillating, 120VAC
Mfr # IHP 30-H
Zoro # G7656341
product price: $462.08
/ea
Free Shipping & Returns
$462.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Voltage 120VAC
- Motor HP 1/3
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # IHP 30-H
- Zoro # G7656341
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Fan Head |
Oscillation | Non-Oscillating |
Voltage | 120VAC |
Motor HP | 1/3 |
Phase | 1 |
Oscillating / Non-Oscillating | Non-Oscillating |
Drive Type | Pull Chain |
Application | Accessories |
Oscillating | No |
Description
Fan Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- VENTAMATIC MaxxAir 30in Direct Drive Heavy Duty Portable Barrel Fan 5500 CFM (BF30DDREDUPS)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-PO)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL Air Circulator 24" 120VAC (ACU 24-W)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP 30-P)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- Tpi Industrial Air Circulators