Shop All Air Circulators
Tpi Industrial
Fan Head 24" Oscillating, 120VAC
Mfr # IHP 24-H
Zoro # G7654643
product price: $441.60
/ea
Free Shipping & Returns
$441.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Voltage 120VAC
- Motor HP 1/3
- Oscillating / Non-Oscillating Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # IHP 24-H
- Zoro # G7654643
- UPC # 686334798983
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Fan Head |
Oscillation | Oscillating |
Voltage | 120VAC |
Motor HP | 1/3 |
Oscillating / Non-Oscillating | Oscillating |
Application | Accessories |
Oscillating | Yes |
Description
Fan Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Knob-Thermostat (HV330111018002G)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- YELLOW JACKET Vacuum Charging/Core Tool, 5/16 In (18985)
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TPI INDUSTRIAL Fan Mount 120VAC , (HDM-I)
- Tpi Industrial Air Circulators