Shop All Air Circulators
Tpi Industrial
Air Circulator 30"
Mfr # HDH-30-GJR
Zoro # G7456393
Free Shipping & Returns
$677.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi Industrial
- MFR # HDH-30-GJR
- Zoro # G7456393
- UPC # 686334874519
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Application | Air Circulator |
Description
Air Circulator,Max Duty,30 In. TEAO Motor
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-3)
- MASTER FLOW Dual Louver 12X18In White Alum (DA1218W)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005421)
- NU-CALGON Cork Tape, Self Adhesive, 30 Ftx2 In, Black (4217-12)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- XPOWER MANUFACURE XPOWER Mini Mighty Air Mover With Daisy Chain, 3 Speed, 1/8 HP, 475 CFM (P-80A-Blue)
- Tpi Industrial Air Circulators