Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 120VAC
Mfr # UHP-30-W
Zoro # G7456655
product price: $505.60
/ea
Free Shipping & Returns
Not eligible for select promotions
$505.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # UHP-30-W
- Zoro # G7456655
- UPC # 686334799065
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,30 In.,Wall Mount,120V Mo
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Compressor, NF7.0,115V/60HZ/1HP DANFO (3527000-S)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- ALL-FILTERS 14 x 36x 1 Washable Electrostatic Furnace Air Filter (14361.E)
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- TPI INDUSTRIAL Fan Head 30" Oscillating, 120VAC (ACH 30)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- Tpi Industrial Air Circulators