Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 120VAC
Mfr # UHP 30-P
Zoro # G7456436
product price: $617.60
/ea
Free Shipping & Returns
$617.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # UHP 30-P
- Zoro # G7456436
- UPC # 686334799010
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,30 In.,Pedestal Mount,120
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- ALL-FILTERS 14 x 36x 1 Washable Electrostatic Furnace Air Filter (14361.E)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- Tpi Industrial Air Circulators