Shop All Air Circulators
Tpi Industrial
Air Circulator 30" 120VAC
Mfr # ACU 30-W
Zoro # G7456646
product price: $384.64
/ea
Free Shipping & Returns
$384.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tpi Industrial
- MFR # ACU 30-W
- Zoro # G7456646
- UPC # 686334796293
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,30 In.,Wall Mount,120V Mo
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, 5 t, Blue (4295-34)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 2", 6 Pack (FA16X30X2_6)
- HONEYWELL HOME ZONE VALVE, 3/4" SWEAT, 8CV, 8 PSI CLOE OFF (V8043F5093)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Gray (ACM-P)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (HDH 30)
- TPI INDUSTRIAL Yoke Mounted Workstation Fan 24" 120VAC (U24-TE)
- ILIVING Super Turbo High Velocity 20 in. Floor Fan, 7500CFM, 225-Watt Motor (ILG8F21)
- Tpi Industrial Air Circulators