Shop All Air Circulators
Tpi Industrial
Air Circulator 24" 120VAC
Mfr # UHP 24-P
Zoro # G7456463
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Voltage 120VAC
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tpi Industrial
- MFR # UHP 24-P
- Zoro # G7456463
- UPC # 686334799003
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Details
Item | Air Circulator |
Voltage | 120VAC |
Application | Air Circulator |
Description
Air Circulator,24 In.,Pedestal Mount,120V
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- POWER BREEZER Evaporative Cooling Media, Kraft Paper (JTS-M270S)
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16242.8 6PK)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (5009621A)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- TPI INDUSTRIAL Air Circulator 24" (ACH 24-EX1)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- TPI INDUSTRIAL Fan Mount 120VAC , (HDM-I)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TPI INDUSTRIAL Fan Head 30" Non-Oscillating, 120VAC (IHP 30-H)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- Tpi Industrial Air Circulators